Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 2, 775-1163LB
Mfr # ASRM-257-204-208
Zoro # G408458745
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75"
- Width 5.125"
- Spring Color Silver
- Includes Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt
- Features Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # ASRM-257-204-208
- Zoro # G408458745
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 8.75" |
Width | 5.125" |
Length | 7.25" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Deflection | 2" |
Spring Identifier Color | Orange/Gray/Orange |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Capacity | 1025lbs |
Max Load | 1550lbs |
For Use With | Used in Seismic Applications where vertical and horizontal restraint is required due to reduced load or external forces, Compressors, Air Handling Units, Pumps, Inertia Base |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Finish | Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel |
Color | Silver |
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- ULTRA-DEX USA Indexable Boring Bar, S12Q SCLCL3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S12Q SCLCL3)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- ZORO SELECT Floor Vibration Isolator, 125 to 250 lb. (48PW89)
- Andre Floor Mount Vibration Isolators