Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 2, 480-720LB
Mfr # SS-B-256-203
Zoro # G608458545
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.375"
- Width 6.125"
- Spring Color Silver
- Includes Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
- Spring Identifier Color Red/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SS-B-256-203
- Zoro # G608458545
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 7.375" |
Width | 6.125" |
Length | 7.5" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element |
Spring Identifier Color | Red/Green |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Material | High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating |
Capacity | 635lbs |
Rated Deflection | 2" |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel |
Color | Blue (Powder Coated) |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers |
Rated Load | 643LBS |
Max Load | 960lbs |
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6523)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- KIPP Swivel Feet Style A, inch (K0395.1A4)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H White (ND-C-White)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- Andre Mounts and Vibration Control