Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 2, 365-545LB
Mfr # SS-B-257-200
Zoro # G308458708
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.375"
- Width 6.125"
- Spring Color Silver
- Includes Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SS-B-257-200
- Zoro # G308458708
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 7.375" |
Width | 6.125" |
Length | 7.5" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers |
Max Load | 725lbs |
Rated Load | 486LBS |
Finish | Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel |
Capacity | 480lbs |
Material | High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Spring Identifier Color | Orange/Blue |
Color | Blue (Powder Coated) |
Rated Deflection | 2" |
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- URREA 1/2" Drive Hexagonal Bit, SAE, 6 pcs (74150)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- KIPP Machine Feet with vibration absorption (K0670.074)
- Andre Floor Mount Vibration Isolators