Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 2, 1335 -2000LB
Mfr # ASRM-257-207-208
Zoro # G208458433
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75"
- Width 5.125"
- Spring Color Silver
- Includes Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt
- Spring Identifier Color Orange/Yellow/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # ASRM-257-207-208
- Zoro # G208458433
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 8.75" |
Width | 5.125" |
Length | 7.25" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt |
Spring Identifier Color | Orange/Yellow/Orange |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel |
For Use With | Used in Seismic Applications where vertical and horizontal restraint is required due to reduced load or external forces, Compressors, Air Handling Units, Pumps, Inertia Base |
Capacity | 1760lbs |
Max Load | 2698lbs |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Rated Deflection | 2" |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Color | Silver |
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- PROTO Cone Type Puller, 6 t, 3 Jaw (J4255)
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- Andre Mounts and Vibration Control