Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 1, 50-75LB
Mfr # SS-A-102
Zoro # G508458607
product price: $113.99
/ea
Sold in multiples of 4 for $455.96
Free Shipping & Returns
$455.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.625"
- Width 3"
- Spring Color Silver
- Includes Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-A-102
- Zoro # G508458607
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5.625" |
Width | 3" |
Length | 6" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Industrial and Commerical Equipment, Air Conditioning Compressors/Condensers, Air Handling Units, Fans, Pumps, Chillers |
Capacity | 66lbs |
Finish | Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel |
Color | Blue (Powder Coated) |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Rated Load | 66LBS |
Rated Deflection | 1.3" |
Material | High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating |
Max Load | 100lbs |
Description
SEISMIC SPRING ISOLATOR 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed (11294)
- CRAFTSMAN Cordless Random Orbit Sander Tool Only (CMCW220B)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- HOUGEN Adapter w/ Pilot for RotaLoc Cutters (17680)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- VIBRASYSTEMS Compression Mount - 300 Lbs. Max Load - 3/8in Deflection - Vibra Systems FMD-6 (FMD-6*)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Green (ND-A-Green)
- Andre Floor Mount Vibration Isolators