Shop All Floor Mount Vibration Isolators
Andre
SEISMIC SPRING ISOLATOR 1,185-275LB
Mfr # SS-A-105
Zoro # G808458727
product price: $94.99
/ea
Sold in multiples of 4 for $379.96
Free Shipping & Returns
$379.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.625"
- Width 3"
- Spring Color Silver
- Includes Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
- Rated Deflection 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-A-105
- Zoro # G808458727
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 5.625" |
Width | 3" |
Length | 6" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element |
Rated Deflection | 1" |
Capacity | 246lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Max Load | 370lbs |
Rated Load | 246LBS |
Color | Blue (Powder Coated) |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel |
Material | High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating |
For Use With | Industrial and Commerical Equipment, Air Conditioning Compressors/Condensers, Air Handling Units, Fans, Pumps, Chillers |
Description
SEISMIC SPRING ISOLATOR 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4.5mm Triple Square Metric Socket, 12 Points (53YR53)
- PROTO Ret Ring Plier Tips for 5C601 (J380T)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 3/4"R (CF904)
- MASTER APPLIANCE Switch 120V (35028)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- Andre Mounts and Vibration Control