Shop All Floor Mount Vibration Isolators
Andre
SEISMIC CABLE KIT-1/8 MAX WORK LD610LB, 4PK
Mfr # SCK-18
Zoro # G908458382
product price: $265.99
/pk 4, $66.50/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10ft 7x19 Galvanized Aircraft Cable - Fixed on one end, U-Clips, Thimbles, Angle Brackets
- Capacity 610lbs
- Finish One Pre-Finished end and one fully adjustable end of ease of installation
- Length 120"
- For Use With Suspened Piping, Suspended Electrical Services, Suspended Equipment, Suspended Ductwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SCK-18
- Zoro # G908458382
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Length | 120" |
Details
Item | Seismic Cable |
Includes | 10ft 7x19 Galvanized Aircraft Cable - Fixed on one end, U-Clips, Thimbles, Angle Brackets |
Capacity | 610lbs |
Finish | One Pre-Finished end and one fully adjustable end of ease of installation |
For Use With | Suspened Piping, Suspended Electrical Services, Suspended Equipment, Suspended Ductwork |
Application | Restraint kits are used to protect ductwork, piping suspended fans, in-line HRV's, suspended heaters and various other suspended equipmnet from forces generated during seismic events. |
Rated Load | 610LBS |
Material | Galvanized Steel Cables, Galvanized Steel Hardware and Brackets |
Features | Galvanized steel cables sized specifically to resist seismic loads and to provide all-directional restraint for various equipment. |
Color | Silver |
Max Load | 3950lbs |
Description
SEISMIC CABLE KIT-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- CEMENTEX 3/32 T-Handle Hex Wrench (IHK-332)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- MASON Floor Mount Vibration Isolator, Spring (5XR51)
- MASON Floor Mount Vibration Isolator, Neoprene (4C876)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- Andre Floor Mount Vibration Isolators