Shop All Cylindrical Vibration Isolators
Andre
RUBBER IN SHEAR MNTS, LOAD 2200LBS MAX
Mfr # RMD-D-4
Zoro # G908458672
product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns
$419.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 3.625"
- Material Elastomeric Polymer Compound; Steel
- Includes Neoprene Polymer Compound, Steel Plate, Washer and Bolt
- For Use With Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # RMD-D-4
- Zoro # G908458672
- Country of Origin Canada
- Category Cylindrical Vibration Isolators
Dimensions
Height | 3.5" |
Width | 3.625" |
Length | 5.625" |
Details
Item | Rubber Mount |
Material | Elastomeric Polymer Compound; Steel |
Includes | Neoprene Polymer Compound, Steel Plate, Washer and Bolt |
For Use With | Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers |
Rated Deflection | 0.5" |
Color | Black |
Rated Load | 2200LBS |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Max Load | 2200lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Description
RUBBER IN SHEAR MNTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- ILC Replacement for Milwaukee 0625-24 Battery (0625-24 BATTERY MILWAUKEE)
- RIDGID Motor Brush Assembly, PK2 (44540)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-125-75-M16-S-70)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 820 N Max, M8, cylindrical, external and internal threads (K0568.04003055)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- ELESA Threaded stud, DVB.6-20-17-M5-20-40 (DVB.6)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- Andre Cylindrical Vibration Isolators