Shop All Cylindrical Vibration Isolators
Andre
RUBBER IN SHEAR MNTS, LOAD 200LBS MAX
Mfr # RMD-C-1
Zoro # G208458532
Sold in multiples of 4 for $227.96
$227.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 2.375"
- Includes Neoprene Polymer Compound, Steel Plate, Washer and Bolt
- Material Elastomeric Polymer Compound; Steel
- Rated Deflection 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # RMD-C-1
- Zoro # G208458532
- Country of Origin Canada
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2" |
Width | 2.375" |
Length | 4" |
Details
Item | Rubber Mount |
Includes | Neoprene Polymer Compound, Steel Plate, Washer and Bolt |
Material | Elastomeric Polymer Compound; Steel |
Rated Deflection | 0.5" |
Rated Load | 200LBS |
Max Load | 200lbs |
Color | Blue |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers |
Description
RUBBER IN SHEAR MNTS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- BAKU 7 SA "ESD" Tweezers (Replacement Part) (BAKU-7-SA-ESD)
- WILTON C-Clamp, 3-5/16", Steel, Extra HD, 16,250 lb (3-FC)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-15-10-M4-S-70)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 399 N Max, M6, cylindrical, external and internal threads (K0568.02501555)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-100-75-M16-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- Andre Mounts and Vibration Control