Shop All Hanger Mount Vibration Isolators
Andre
RUBBER IN SHEAR HANGER LD 115LBS MAX
Mfr # NHD-1-D
Zoro # G908458696
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Spring Color Black
- Width 2"
- Finish Neoprene Colored Element; Bracket: Blue Powder Coating
- Material Neoprene Element, Steel Bracket Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # NHD-1-D
- Zoro # G908458696
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 3" |
Width | 2" |
Length | 2.25" |
Details
Item | Rubber Hanger |
Spring Color | Black |
Finish | Neoprene Colored Element; Bracket: Blue Powder Coating |
Material | Neoprene Element, Steel Bracket Powder Coated |
Application | These rubber hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Load | 115LBS |
Color | Blue (Powder Coated) |
Rated Deflection | 0.4" |
Capacity | 115lbs |
Features | The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket. |
Max Load | 115lbs |
For Use With | Fan Coil Units, Fans, Transformers, Air Handling Units |
Includes | Color Coded Neoprene Element, Steel Bracket |
Spring Identifier Color | Black |
Description
RUBBER IN SHEAR HANGER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- MALCO A60 Sheet Metal Scribe (A60)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- MASON Vibration Isolator, Spring, 380 to 510 lb. (5XR57)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- Andre Mounts and Vibration Control