Shop All Hanger Mount Vibration Isolators
Andre
RUBBER HANGER MOUNTLOAD RANGE 100-200LBS, 4PK
Mfr # RHM-102
Zoro # G508458737
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.875"
- Spring Color Black
- Width 1.25"
- Color Silver / Black
- Features Low profile; Low natrual frequency results in increased vibration & noise reduction; Extended rubber collar prevents metal to metal contact; Galvanized steel cups on both ends provide even load distribution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # RHM-102
- Zoro # G508458737
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 0.875" |
Width | 1.25" |
Outside Diameter | 1.25" |
Details
Item | Rubber Hanger |
Spring Color | Black |
Color | Silver / Black |
Features | Low profile; Low natrual frequency results in increased vibration & noise reduction; Extended rubber collar prevents metal to metal contact; Galvanized steel cups on both ends provide even load distribution |
Finish | Rubber Element; Galvanized Steel Cups |
Max Load | 200lbs |
Material | Galvanized Steel Cups, Rubber Element |
Rated Deflection | 0.25" |
Application | These rubber hangers are normally used in critical areas where noise and vibration need to be controlled |
Includes | Steel Cups, Rubber Element |
Spring Identifier Color | Black |
Rated Load | 100LBS |
For Use With | Fan Coil Units, Fans, Transformers, Air Handling Units |
Capacity | 100lbs |
Description
RUBBER HANGER MOUNTLOAD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- WESTWARD Socket Extension 1" Dr, 16 in L, 1 Pieces, Chrome (45J264)
- WESTWARD Tile Cutter, 12 In Cap, Gray, Chrome-Plated (13P554)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- Andre Mounts and Vibration Control