Shop All Vibration Isolator Pads
Andre
RUBBER EVA PADS LOAD RANGE 15-50PSI
Mfr # REMP-181801
Zoro # G308458678
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA Foam, Neoprene Rubber
- Length 18"
- Width 18"
- Height 7/8"
- Load Capacity 15lbs/sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # REMP-181801
- Zoro # G308458678
- Country of Origin Canada
- Category Vibration Isolator Pads
Dimensions
Length | 18" |
Width | 18" |
Height | 7/8" |
Size | 18" x 18" x 7/8" |
Details
Item | Anti Vibration Pads |
Material | EVA Foam, Neoprene Rubber |
Load Capacity | 15lbs/sq. in |
Includes | Pad |
Features | Alternate High-Low Rib Construction, excellent sound attenuation capability, simple field installation , indoor/outdoor usuage. |
Color | Black / Blue |
Max Load | 50lbs/sq.in. |
Application | Where bolting is to be avoided, minor, non-critical vibrations conditions, recommended for acoustic problem applications |
Style | Rubber EVA |
For Use With | Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers |
Description
RUBBER EVA PADS LOAD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 38 Piece Insert Bit Set, 1/4 in (J61906)
- WILDE 20-PIECE PUNCH & CHISEL SET-VINYL ROLL (K20.NP/VR)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- HHIP 3/16 X 3-1/2" High Speed Steel Round Tool Bit (2000-0353)
- ANDRE RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK (REMP-020201)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-55PSI (RMP-18)
- ANDRE ANTI VIBRATION PADSLOAD RANGE 75-200PSI (RMP-200)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- ANDRE RUBBER CORK PADS LOAD RANGE 15-55PSI, 4PK (RCMP-030301)
- J.W. WINCO GN253-25-1/4X20-25.4-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-25.4-55)
- J.W. WINCO GN451-15-10-M4-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-15-10-M4-ES-55)
- Andre Vibration Isolator Pads