Shop All Vibration Isolator Pads
Andre
RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK
Mfr # REMP-020201
Zoro # G808458499
product price: $48.39
/pk 4, $12.10/ea
Sold in multiples of 2 for $96.78
$96.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EVA Foam, Neoprene Rubber
- Length 2"
- Width 2"
- Height 7/8"
- Load Capacity 15lbs/sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # REMP-020201
- Zoro # G808458499
- Country of Origin Canada
- Category Vibration Isolator Pads
Dimensions
Length | 2" |
Width | 2" |
Height | 7/8" |
Size | 2" x 2" x 7/8" |
Details
Item | Pads |
Material | EVA Foam, Neoprene Rubber |
Load Capacity | 15lbs/sq. in |
Application | Where bolting is to be avoided, minor, non-critical vibrations conditions, recommended for acoustic problem applications |
Features | Alternate High-Low Rib Construction, excellent sound attenuation capability, simple field installation , indoor/outdoor usuage. |
Style | Rubber EVA |
Color | Black / Blue |
Includes | Pad |
Max Load | 50lbs/sq.in. |
For Use With | Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers |
Description
RUBBER EVA PADS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-1/8in. (DHS1125DG)
- RIDGID Link Chain (41155)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-11)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-3/4 (CMAH1234U)
- ANDRE ANTI VIBRATION PADSLOAD RANGE 75-200PSI (RMP-200)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-55PSI (RMP-18)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- J.W. WINCO GN351.1-62-32-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-62-32-1/2-55)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- J.W. WINCO GN454-20-10-5.3-55 Rubber Bumper, Washer Stainless (454-20-10-5.3-55)
- J.W. WINCO GN351.1-79-57-1/2X13-55 Rubber Bumper 2 Threaded Studs (351.1-79-57-1/2-55)
- Andre Mounts and Vibration Control