Shop All Vibration Isolator Pads
Andre
RUBBER CORK PADS LOAD RANGE 15-55PSI, 4PK
Mfr # RCMP-030301
Zoro # G708458513
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Densitiy Cork, Neoprene Rubber
- Length 3"
- Width 3"
- Height 7/8"
- Load Capacity 15lbs/sq. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # RCMP-030301
- Zoro # G708458513
- Country of Origin Canada
- Category Vibration Isolator Pads
Dimensions
Length | 3" |
Width | 3" |
Height | 7/8" |
Size | 3" x 3" x 7/8" |
Details
Item | Anti Vibration Pads |
Material | Low Densitiy Cork, Neoprene Rubber |
Load Capacity | 15lbs/sq. in |
Includes | Pad |
Color | Black |
Max Load | 55lbs/sq. in |
For Use With | Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers |
Application | Where bolting is to be avoided, minor, non-critical vibration conditiions, recommended for acoustic problem applications. |
Style | Rubber Cork |
Features | Alternate High-Low Rib Construction, elcellent sound attenuation capability, simple field installation |
Description
RUBBER CORK PADS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/4 Npt Hs Pvc (70695)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- HOUGEN 29/64 in. RotaCut Hole Cutter (11113)
- NILFISK Filter, 4 in. L x 19 in. W x 19 in. H (40000460)
- ANDRE ANTI VIBRATION PADSLOAD RANGE 75-200PSI (RMP-200)
- ANDRE RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK (REMP-020201)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-55PSI (RMP-18)
- ANDRE RUBBER EVA PADS LOAD RANGE 15-50PSI (REMP-181801)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- Andre Mounts and Vibration Control