Shop All Floor Mount Vibration Isolators
Andre
RESTRAINED SPRING ISOLATOR 2, 55-85
Mfr # SSR-1-251
Zoro # G408458387
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.625"
- Width 6.3125"
- Spring Color Silver
- Includes Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
- Capacity 75lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SSR-1-251
- Zoro # G408458387
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 8.625" |
Width | 6.3125" |
Length | 10" |
Details
Item | Restrained Seismic Spring Mount |
Spring Color | Silver |
Includes | Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt |
Capacity | 75lbs |
Spring Identifier Color | Blue |
Color | Silver |
Rated Deflection | 2" |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Finish | Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel |
For Use With | Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump, cooling towers and chillers |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Load | 74LBS |
Max Load | 110lbs |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (325SC4A)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- CFC DISTRIBUTORS Handle for Poly Scrapers (KCFSH WOOD ONLY)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- Andre Mounts and Vibration Control