Shop All Floor Mount Vibration Isolators
Andre
RESTRAINED SPRING ISOLATOR 2, 390-585
Mfr # SS-1-201-206
Zoro # G708458711
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.8125"
- Width 4.5"
- Spring Color Silver
- Includes Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element
- Material Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-1-201-206
- Zoro # G708458711
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.8125" |
Width | 4.5" |
Length | 8" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
For Use With | Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump and chillers |
Spring Identifier Color | Black/White |
Finish | Housing: Rugged Zinc Metalized Finish; Springs: Hot Dip Galvanized; Snubbing Element: High Quality Neoprene |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Color | Silver |
Max Load | 778lbs |
Rated Deflection | 2" |
Rated Load | 521LBS |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS PLUS Adapter (48-20-6980)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- ENERPAC 529 Ton Capacity, Electric Chain Cutter, Maximum Material Diameter 125 In, 120V (ECCE32B)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- KIPP Swivel Feet Style C, inch (K0395.5A3)
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- Andre Mounts and Vibration Control