Shop All Floor Mount Vibration Isolators
Andre
RESTRAINED SPRING ISOLATOR 2, 1760-2650
Mfr # SSR-2-257-207-208
Zoro # G608458408
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.875"
- Width 6.3"
- Spring Color Silver
- Includes Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SSR-2-257-207-208
- Zoro # G608458408
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.875" |
Width | 6.3" |
Length | 14" |
Details
Item | Restrained Seismic Spring Mount |
Spring Color | Silver |
Includes | Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump, cooling towers and chillers |
Capacity | 3525lbs |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Rated Deflection | 2" |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
Spring Identifier Color | Orange/Yellow/Orange |
Finish | Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel |
Color | Silver |
Max Load | 5336lbs |
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Handle (13451)
- OTC WR 3 X 634 CHAIN RAT (OTC7401)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- KIPP Swivel Feet Style B, inch (K0395.3A2)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- Andre Floor Mount Vibration Isolators