Shop All Floor Mount Vibration Isolators
Andre
RESTRAINED SPRING ISOLATOR 2, 100-150
Mfr # SS-1-201
Zoro # G708458735
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8125"
- Width 4.5"
- Spring Color Silver
- Includes Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element
- Finish Housing: Rugged Zinc Metalized Finish; Springs: Hot Dip Galvanized; Snubbing Element: High Quality Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-1-201
- Zoro # G708458735
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.8125" |
Width | 4.5" |
Length | 8" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element |
Finish | Housing: Rugged Zinc Metalized Finish; Springs: Hot Dip Galvanized; Snubbing Element: High Quality Neoprene |
Color | Silver |
Rated Deflection | 2.25" |
Rated Load | 134LBS |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Spring Identifier Color | black |
Max Load | 200lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump and chillers |
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m13x1.5 HSS Metric Hand Tap (DWTSMT13X1.5)
- ROTHENBERGER Chain Wrench, 64" Overall Length (S16070247R)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- SKB ProtCase, 10 3/4 in, TrgRlsLtchSys, Blk (3I-3424-12BE)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 165-250LB (ASRM-255)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- Andre Floor Mount Vibration Isolators