Shop All Floor Mount Vibration Isolators
Andre
RESTRAINED SPRING ISOLATOR 1, 115-170
Mfr # SS-1-131
Zoro # G108458489
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.8125"
- Width 4.5"
- Spring Color Silver
- Includes Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SS-1-131
- Zoro # G108458489
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 6.8125" |
Width | 4.5" |
Length | 8" |
Details
Item | Seismic Spring Mount |
Spring Color | Silver |
Includes | Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element |
Spring Identifier Color | Orange |
Max Load | 225lbs |
Rated Load | 151LBS |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Finish | Housing: Rugged Zinc Metalized Finish; Springs: Hot Dip Galvanized; Snubbing Element: High Quality Neoprene |
Material | Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware |
Features | Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation |
For Use With | Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump and chillers |
Color | Silver |
Rated Deflection | 1.3" |
Description
RESTRAINED SPRING ISOLATOR 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 30-Ounce / 850-Grams (OX-P087030)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2inL x 3-5/16inW x 2-3/4inH Yellow (ND-C-Yellow)
- VIBRASYSTEMS Vibra Systems Inc. 2in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-172)
- Andre Floor Mount Vibration Isolators