Shop All Floor Mount Vibration Isolators
Andre
PLATE SHOCK MOUNT MAX LOAD 1.4KG, 4PK
Mfr # PSM45-3
Zoro # G408458394
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.62992"
- Width 1.7717"
- Includes Zinc Plated Steel Bush, Zinc Plated Steel Plate, Neoprene Rubber Elastomer
- Centre Mounting Hole 0.2598"
- Rated Deflection 0.0905"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # PSM45-3
- Zoro # G408458394
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.62992" |
Width | 1.7717" |
Bolt Hole Dimensions | 0.1654" |
Outside Diameter | 1.4961" |
Inside Diameter | 0.1654" |
Details
Item | Mounts |
Includes | Zinc Plated Steel Bush, Zinc Plated Steel Plate, Neoprene Rubber Elastomer |
Rated Load | 3 |
Centre Mounting Hole | 0.2598" |
Rated Deflection | 0.0905" |
Color | Black / Silver |
Max Load | 3lbs |
Material | Zinc Plated Steel, Neoprene Rubber |
Finish | Zinc Plated Steel; Neoprene Rubber |
For Use With | Operation of Electronic, electro-Mechanical and transportation equipment |
Features | Reduce Shock and Vibration Zinc Plated Steel Metal Parts |
Application | Fail-safe operation of electronic, electro-mechanical and transportation equipmnet, Isolate mounted equipmnet form external shock and vibration, Isolate vibration produced by mounted equipment itself |
Description
PLATE SHOCK MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, TG100, 1/2 in. (04010-1/2)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk (DWHT20552)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- ANDRE SEISMIC SPRING ISOLATOR 2, 365-545LB (SS-B-257-200)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE SEISMIC SPRING ISOLATOR 2, 1335 -2000LB (ASRM-257-207-208)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 840-1260LB (ASRM-257-204-209)
- ANDRE SPRING MOUNTS 1, LOAD RANGE 350-525LBS (XE-107)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- Andre Mounts and Vibration Control