Shop All Cylindrical Vibration Isolators
Andre
PLATE CYLINDRICAL MOUNT MAX LOAD 45.5KG
Mfr # PCM-218-D
Zoro # G808458635
product price: $158.99
/ea
Sold in multiples of 4 for $635.96
Free Shipping & Returns
$635.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.125"
- Material Zinc Plated Steel, Neoprene Rubber, Steel Nut and Bolt
- Includes Zinc Plated Steel, Neoprene Rubber, M12 Nut
- Color Black / Silver
- Application Fail-Safe Operation of Electronic, electro-mechanical and transporation equipment, Isolate mounted equipmnet from external shock and vibration, Applicable for all-terrain vehicles, shipping containers, construction equipmnet, HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # PCM-218-D
- Zoro # G808458635
- Country of Origin Canada
- Category Cylindrical Vibration Isolators
Dimensions
Height | 2.125" |
Width | 2" |
Details
Item | Mounts |
Material | Zinc Plated Steel, Neoprene Rubber, Steel Nut and Bolt |
Includes | Zinc Plated Steel, Neoprene Rubber, M12 Nut |
Color | Black / Silver |
Application | Fail-Safe Operation of Electronic, electro-mechanical and transporation equipment, Isolate mounted equipmnet from external shock and vibration, Applicable for all-terrain vehicles, shipping containers, construction equipmnet, HVAC |
Max Load | 266lbs (120.5kg) |
Features | Reduce Shock and Vibration Zinc Plated Steel Metal Parts |
For Use With | All-Terrain Vehicles, Shipping Containers, Compaction, construction equipment and HVAC |
Finish | Zinc Plated Steel or Stainless Steel; Neoprene Rubber; Stainless Steel Nut |
Description
PLATE CYLINDRICAL MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-55-M12-EE-55)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Material: Rubber (2NPC1)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-E-40)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-20-M10-SS-55)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-25-M6-ES-55)
- Andre Cylindrical Vibration Isolators