Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 2 LD 100-150LB
Mfr # SHNB-2A-201
Zoro # G008458459
product price: $176.99
/ea
Sold in multiples of 4 for $707.96
Free Shipping & Returns
$707.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.1875"
- Spring Color Silver
- Width 4"
- Capacity 132lbs
- Includes Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNB-2A-201
- Zoro # G008458459
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 10.1875" |
Width | 4" |
Length | 4.5" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Capacity | 132lbs |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Rated Deflection | 2.25" |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Spring Identifier Color | Black/Blue |
Rated Load | 132LBS |
Color | Blue (Powder Coated) |
Max Load | 200lbs |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Description
NEOPRENE SPRING, HANGERS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade (3955131150)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- MASON Vibration Isolator, Spring, 130 to 175 lb. (5C143)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- Andre Mounts and Vibration Control