Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 85-125LB
Mfr # SHNA-2A-103
Zoro # G008458534
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver
- Width 3"
- Height 8"
- For Use With Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
- Includes Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2A-103
- Zoro # G008458534
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Color | Blue (Powder Coated) |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Rated Load | 109LBS |
Spring Identifier Color | Brown/Blue |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Rated Deflection | 1.2" |
Capacity | 109lbs |
Max Load | 165lbs |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Rnd. File, Half Rnd., 6inL, Nat. (73318000)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- Andre Hanger Mount Vibration Isolators