Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 60-85LB
Mfr # SHNA-1D-112
Zoro # G808458406
Sold in multiples of 4 for $300.60
Free Shipping & Returns
$300.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Color Silver
- Width 3"
- Height 8"
- For Use With Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
- Capacity 76lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-1D-112
- Zoro # G808458406
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Capacity | 76lbs |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Rated Deflection | 1.3" |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Spring Identifier Color | Black/Black |
Rated Load | 76LBS |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Color | Blue (Powder Coated) |
Max Load | 115lbs |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 27/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 27/64)
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- MASON Vibration Isolator, Spring, 162 to 210 lb. (5XR48)
- Andre Hanger Mount Vibration Isolators