Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 50-75LB
Mfr # SHNA-1D-102
Zoro # G208458471
Sold in multiples of 4 for $283.96
$283.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 3"
- Spring Color Silver
- Color Blue (Powder Coated)
- Rated Deflection 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-1D-102
- Zoro # G208458471
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Color | Blue (Powder Coated) |
Rated Deflection | 1.3" |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Load | 66LBS |
Spring Identifier Color | Orange/Black |
Capacity | 66lbs |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Max Load | 100lbs |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5440B)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Purple (IMF-X-130)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H White (IMF-X-54)
- Andre Mounts and Vibration Control