Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 45-65LB
Mfr # SHNA-1C-111
Zoro # G108458434
product price: $70.99
/ea
Sold in multiples of 4 for $283.96
$283.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 8"
- Spring Color Silver
- Color Blue (Powder Coated)
- Rated Deflection 1.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-1C-111
- Zoro # G108458434
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Color | Blue (Powder Coated) |
Rated Deflection | 1.4" |
Spring Identifier Color | Pink/Green |
Capacity | 56lbs |
Max Load | 85lbs |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Load | 56LBS |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 08 200 SBA)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- PROTO 1 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (J10032L)
- M-D INSERT VNYL GRAY 36"" SDS (05520)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- Andre Hanger Mount Vibration Isolators