Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 375-560LB
Mfr # SHNA-2D-118
Zoro # G008458411
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Spring Color Silver
- Width 3"
- Application These spring hangers are normally used in critical areas where noise and vibration need to be controlled
- Capacity 495lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-2D-118
- Zoro # G008458411
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Capacity | 495lbs |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Spring Identifier Color | Orange/Black |
Color | Blue (Powder Coated) |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Rated Deflection | 1.2" |
Rated Load | 495LBS |
Max Load | 750lbs |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9051)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/16" (80217)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H White (IMF-X-54)
- Andre Hanger Mount Vibration Isolators