Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 350-525LB
Mfr # SHNA-2D-107
Zoro # G708458698
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 8"
- Spring Color Silver
- Rated Load 462LBS
- Capacity 462lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2D-107
- Zoro # G708458698
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Rated Load | 462LBS |
Capacity | 462lbs |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Rated Deflection | 1" |
Spring Identifier Color | Green/Black |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Color | Blue (Powder Coated) |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Max Load | 700lbs |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scoop, 15.1 in L, Lime (650077)
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- VERMONT GAGE Pin Gage, Plus, 0.500 In, Black (911150000)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- Andre Hanger Mount Vibration Isolators