Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 300-450LB
Mfr # SHNA-2C-117
Zoro # G208458594
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver
- Width 3"
- Height 8"
- Features Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations.
- Capacity 396lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-2C-117
- Zoro # G208458594
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Capacity | 396lbs |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Rated Load | 396LBS |
Color | Blue (Powder Coated) |
Max Load | 600lbs |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Spring Identifier Color | Purple/Green |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Rated Deflection | 1.2" |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CF193 6 in. x 5 in. Curb Tool with 2 in. Radius and Wood Handle, 2PK (CF193-2)
- WESTWARD Multi-Tool/Utility Knife Set, 15 Tools (1YJC7)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- ILC Replacement For RYOBI, RYSST44 (RYSST44)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- MASON Vibration Isolator, Neoprene, 40 to 75 lb. (4C967)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- Andre Hanger Mount Vibration Isolators