Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 30-45LB
Mfr # SHNA-1C-101
Zoro # G108458397
Sold in multiples of 4 for $300.60
Free Shipping & Returns
$300.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Color Silver
- Width 3"
- Height 8"
- Material Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
- Spring Identifier Color Blue/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-1C-101
- Zoro # G108458397
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Spring Identifier Color | Blue/Green |
Rated Load | 40LBS |
Max Load | 60lbs |
Capacity | 40lbs |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Color | Blue (Powder Coated) |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Rated Deflection | 1.3" |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,538 CFM Max Flow, 2 hp, 1 Phase (717520)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/16 (C73400)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- Andre Mounts and Vibration Control