Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 225-340LB
Mfr # SHNA-2C-106
Zoro # G108458625
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver
- Height 8"
- Width 3"
- Material Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
- Rated Load 297LBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2C-106
- Zoro # G108458625
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Rated Load | 297LBS |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Capacity | 297lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Rated Deflection | 1" |
Color | Blue (Powder Coated) |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Max Load | 450lbs |
Spring Identifier Color | Red/Green |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 3/32" (000960669)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- CRAFTSMAN Sockets, 16mm 72 Tooth 12 Point Metric R (CMMT39238)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- MASON Vibration Isolator, Spring, 130 to 175 lb. (5C143)
- MASON Vibration Isolator, Spring, 162 to 210 lb. (5XR48)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 4"L x 4-3/4"W x 7-1/4"H Blue (HS-B-1000)
- Andre Hanger Mount Vibration Isolators