Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 185-275LB
Mfr # SHNA-2C-105
Zoro # G408458660
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Color Silver
- Height 8"
- Width 3"
- Finish Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element
- Includes Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2C-105
- Zoro # G408458660
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Capacity | 244lbs |
Color | Blue (Powder Coated) |
Spring Identifier Color | Yellow/Green |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Rated Load | 244LBS |
Max Load | 370lbs |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Rated Deflection | 1" |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6264)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. (48PW84)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- Andre Mounts and Vibration Control