Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 165-245LB
Mfr # SHNA-2C-115
Zoro # G408458677
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Spring Color Silver
- Width 3"
- Rated Deflection 1.2"
- Includes Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2C-115
- Zoro # G408458677
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Rated Deflection | 1.2" |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Rated Load | 215LBS |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Capacity | 215lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Color | Blue (Powder Coated) |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Max Load | 325lbs |
Spring Identifier Color | Brown/Green |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- NATIONAL HARDWARE Zinc-Plated Silver Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK (N112-038)
- HUSKIE TOOLS Cutter Die, Blue, Steel Bar, 1/2 In (HT58CUT)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- MASON Vibration Isolator, Spring, 130 to 175 lb. (5C143)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Yellow (IMF-X-113)
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- Andre Mounts and Vibration Control