Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 130-195LB
Mfr # SHNA-2B-104
Zoro # G508458492
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 3"
- Spring Color Silver
- Spring Identifier Color Black/Red
- Finish Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andre
- MFR # SHNA-2B-104
- Zoro # G508458492
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Height | 8" |
Width | 3" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Spring Identifier Color | Black/Red |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Rated Load | 172LBS |
Color | Blue (Powder Coated) |
Rated Deflection | 1" |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Max Load | 260lbs |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Capacity | 172lbs |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Copper U Style Die (49-16-U002C)
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Vibration Isolator, Spring, 500 to 750 lb. (5C148)
- Andre Hanger Mount Vibration Isolators