Shop All Hanger Mount Vibration Isolators
Andre
NEOPRENE SPRING, HANGERS 1, LD 115-170LB
Mfr # SHNA-2B-114
Zoro # G708458612
product price: $74.99
/ea
Sold in multiples of 4 for $299.96
$299.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Spring Color Silver
- Height 8"
- Spring Identifier Color Yellow/Red
- Rated Deflection 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # SHNA-2B-114
- Zoro # G708458612
- Country of Origin Canada
- Category Hanger Mount Vibration Isolators
Dimensions
Width | 3" |
Height | 8" |
Length | 3" |
Details
Item | Spring Hanger |
Spring Color | Silver |
Spring Identifier Color | Yellow/Red |
Rated Deflection | 1.3" |
Rated Load | 149LBS |
Features | Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations. |
Application | These spring hangers are normally used in critical areas where noise and vibration need to be controlled |
For Use With | Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts |
Max Load | 225lbs |
Finish | Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element |
Includes | Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element |
Capacity | 149lbs |
Color | Blue (Powder Coated) |
Material | Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating |
Description
NEOPRENE SPRING, HANGERS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-1/2in Size (J1280)
- MAKITA Punch, JN1600 (792265-5)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- ANDRE SPRING HANGERS 1 LOAD RANGE 30-45LBS (SHB-101)
- ANDRE SPRING HANGERS 1, LD RGE 1100-1650LBS (SHC-122-123)
- ANDRE SPRING HANGERS LOAD RANGE 1525LBS (SH-011)
- ANDRE NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (NSN-2.25X2.25)
- ANDRE SPRING HANGERS LOAD RANGE 15-25LBS (SHA-011)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- ZORO SELECT Hanger Vibration Isolator, 20 to 45 lb. (48PW78)
- Andre Mounts and Vibration Control