Shop All Floor Mount Vibration Isolators
Andre
CUP MOUNT STATIC LOAD 10KG
Mfr # CM-100
Zoro # G808458376
product price: $85.15
/ea
Sold in multiples of 4 for $340.60
Free Shipping & Returns
$340.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.15625"
- Width 2.26378"
- Includes Steel Plate, Steel Cup
- Material Galvanized Steel; Elastomeric Compound
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andre
- MFR # CM-100
- Zoro # G808458376
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.15625" |
Width | 2.26378" |
Length | 2.390625" |
Details
Item | Cup Mount |
Includes | Steel Plate, Steel Cup |
Material | Galvanized Steel; Elastomeric Compound |
Color | Silver |
Finish | Steel Plate; Steel Cup |
Max Load | 22lbs (10kg) |
Description
CUP MOUNT STATIC LOAD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT 13/32 DRILL BIT (DW1926B)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- ANDRE SPRING MNTS 2, 4 SPRING LD 2630-3940LB (YE-4-204-206)
- ANDRE SEISMIC SPRING ISOLATOR 2, 820-1230LB (SS-B-254-205)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- ANDRE RESTRAINED SPRING ISOLATOR 3, 3500-5250 (SSR-C-306)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- KIPP Machine Feet with vibration absorption (K0670.036)
- Andre Floor Mount Vibration Isolators