Shop All Glass Tile
Andova Tiles
ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile
Mfr # ANDZAL612
Zoro # G005670434
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 In
- Width 1 In
- Thickness 12 In
- Color Electra
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDZAL612
- Zoro # G005670434
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 2 In |
Width | 1 In |
Details
Thickness | 12 In |
Color | Electra |
Material | Glass |
Finish | Matte; Polished |
Description
Andova’ gorgeous mosaic Zalo collection, crafted from the finest glass, will elevate your home to the next level. The mosaic combines both textured and smooth surfaces and polished and matte finishes for an elaborate and sophisticated appearance. Bring vintage class and quality to any bathroom, kitchen or pool installation. Sheet size : 12" x 12" = 1 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK100 (NBRMS35489-40)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 34"W x 34"H (GVPRO34X3402SF)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG228)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS248)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA408)
- ANDOVA TILES ANDOVA TILES Dexo 1" x 1" Glass Penny Round Mosaic Wall & Floor Tile (ANDDEX333)
- ANDOVA TILES ANDOVA TILES Novo 2" x 2" Beveled Glass Grid Mosaic Wall Tile (ANDNOV113)
- ANDOVA TILES SAMPLE Sculpt 2 x 2 Glass Honeycomb Mosaic Wall Floor Tile (SAM-ANDSCU548)
- ANDOVA TILES ANDOVA TILES Zalo 1" x 2" Glass Brick Joint Mosaic Wall and Floor Tile (ANDZAL611)
- Andova Tiles Tile