Shop All Glass Tile
Andova Tiles
ANDOVA TILES Urbanite Glass Mosaic Pattern Wall Tile
Mfr # ANDURB580
Zoro # G705670383
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.25 In
- Color Parkette
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDURB580
- Zoro # G705670383
- Country of Origin China
- Category Glass Tile
Details
Thickness | 0.25 In |
Color | Parkette |
Material | Glass |
Description
Whether you’re looking for a showstopping backsplash, artsy accent wall or vintage bathroom, the Urbanite mosaic collection by Andova will have your decorating needs covered. These gorgeous glass tiles are available in various rustic, trendy color combinations of dark and light tones and an intricate wood/ marble design. Versatile and artful, these tiles are any designer’s dream.Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- HAGER Flat Black Hinge BB1279412L1 (010293)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800NKW)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- ANDOVA TILES ANDOVA TILES Vega 3" x 12" Beveled Glass Metal Look Subway Tile, (ANDVEG175)
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI462)
- ANDOVA TILES SAMPLE Migdal 2 x 6 Glass Brick Joint Mosaic Tile (SAM-ANDMIG235)
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- ANDOVA TILES SAMPLE Annabelle Arabesque Mosaic Wall Tile (SAM-ANDANN264)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS246)
- MSI Artista Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0421)
- Andova Tiles Tile