Shop All Glass Tile
Andova Tiles
ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile
Mfr # ANDPAS512
Zoro # G105670693
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 In
- Width 1 In
- Thickness 0.3125 In
- Color Hydrandeas
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDPAS512
- Zoro # G105670693
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 4 In |
Width | 1 In |
Details
Thickness | 0.3125 In |
Color | Hydrandeas |
Material | Glass |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size :11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- LOCKEY USA Lockey Mechanical Keyless Panic Trim with Lever Satin Chrome Marine Grade Finish (285PSCMG)
- MSI Aegean Pearl 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0066)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- ANDOVA TILES SAMPLE Sculpt 2 x 2 Glass Honeycomb Mosaic Wall Floor Tile (SAM-ANDSCU546)
- ANDOVA TILES ANDOVA TILES Vega 3" x 12" Beveled Glass Metal Look Subway Tile, (ANDVEG175)
- ANDOVA TILES ANDOVA TILES Exploration Israel 1" x 1" Glass Novelty Mosaic Tile (ANDEXPIL363)
- ANDOVA TILES SAMPLE Exploration Israel 1 x 1 Glass Novelty Mosaic Tile (SAM-ANDEXPIL363)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG228)
- ANDOVA TILES SAMPLE Vega 1 x 4 Beveled Glass Mosaic Tile (SAM-ANDVEG170)
- ANDOVA TILES Enchant - Elle 4 in. x 12 in. Glass Subway Wall & Floor Tile, 10PK (Andova Tiles)
- Andova Tiles Glass Tile