Shop All Porcelain Tile
Andova Tiles
ANDOVA TILES Uno 3" W x 15" W Porcelain Mosaic Subway Wall Floor Use Tile
Mfr # ANDUNO572
Zoro # G205670715
product price: $112.99
/pk 52, $2.17/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5 In
- Width 2.5 In
- Thickness 0.25 In
- Material Porcelain
- Color Baft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDUNO572
- Zoro # G205670715
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 14.5 In |
Width | 2.5 In |
Details
Thickness | 0.25 In |
Material | Porcelain |
Color | Baft |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 2 1/2" x 4 1/2" = .24 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Latch CL1126D (CL.115)
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P316)
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Kwikset (GMS-M118-KW-3-ST-A2)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV454)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV459)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- ANDOVA TILES Homage 2.9 in. x 11.9 in. Porcelain Subway Tile (SAM-ANDHOM424)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Spanish / Moroccan Wall & Floor Tile, (ANDBLI287)
- ANDOVA TILES SAMPLE-Breeze Porcelain Marble Look Subway Wall & Floor Tile (SAM-ANDASP271)
- Andova Tiles Porcelain Tile