Shop All Ceramic Tile
Andova Tiles
ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile,
Mfr # ANDSPL562
Zoro # G305670646
product price: $49.55
/pk 20, $2.48/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 In
- Width 3 In
- Thickness 0.4375 In
- Color Viridian
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDSPL562
- Zoro # G305670646
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 In |
Width | 3 In |
Details
Thickness | 0.4375 In |
Color | Viridian |
Material | Ceramic |
Description
Andova’s Splash tile collection were custom designed to create a striking and dazzling look for your walls- be it an accent wall, shower stall or backsplash. Each 3”x12” tile is crafted from durable ceramic, in a variety of pastels or dark shades. Whether you’re leaning towards a clean and uncluttered look; or you favor a modern and trendy style, these tiles are the answer.Tile size : 2 15/16" x 11 7/8" = .24 SQF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA8)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- EKENA MILLWORK 3 1/8"P x 3 1/8"W x 7 3/4"H, Inside Corner for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MIC03X03BI)
- DON-JO 2-3/4" T Strike with 2-1/2" Extended Lip (ETS125DU)
- ANDOVA TILES SAMPLE-Modstate 3 in. x 12 in. Ceramic Singular Subway Tile (SAM-ANDMODS908)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL560)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL563)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL558)
- ANDOVA TILES SAMPLE-Thames 3 in. x 12 in. Ceramic Subway Tile (SAM-ANDTHA938)
- ANDOVA TILES Splash 3 in. x 12 in. Ceramic Subway Floor and Wall Tile (SAM-ANDSPL559)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- Andova Tiles Ceramic Tile