Shop All Ceramic Tile
Andova Tiles
ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile,
Mfr # ANDSPL557
Zoro # G605670506
product price: $51.79
/pk 20, $2.59/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 In
- Width 3 In
- Thickness 0.4375 In
- Color Neptune
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDSPL557
- Zoro # G605670506
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 12 In |
Width | 3 In |
Details
Thickness | 0.4375 In |
Color | Neptune |
Material | Ceramic |
Description
Andova’s Splash tile collection were custom designed to create a striking and dazzling look for your walls- be it an accent wall, shower stall or backsplash. Each 3”x12” tile is crafted from durable ceramic, in a variety of pastels or dark shades. Whether you’re leaning towards a clean and uncluttered look; or you favor a modern and trendy style, these tiles are the answer.Tile size : 2 15/16" x 11 7/8" = .24 SQF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD SL33405 Gas Spring 15 Extended, 9.5 Compressed, 40 lbs. (SL33-40-5)
- TRIMLITE Molded Door 34" x 96", Primed White (2268MHCBIR)
- ZORO SELECT Basemount Over Door Seal, 100 ft., Black (29520059)
- BALDWIN Estate Oil Rubbed Bronze Coat Hooks, Hook Height: 5.375" (0742.102)
- ANDOVA TILES Splash 3 in. x 12 in. Ceramic Subway Floor and Wall Tile (SAM-ANDSPL559)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- ANDOVA TILES SAMPLE-Thames 3 in. x 12 in. Ceramic Subway Tile (SAM-ANDTHA940)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL560)
- ANDOVA TILES SAMPLE-Modstate 3 in. x 12 in. Ceramic Singular Subway Tile (SAM-ANDMODS908)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL559)
- FASADE Fasade 18in x 24in Hammered Moonstone Copper Backsplash Panel 5pk (PB5518)
- Andova Tiles Tile