Shop All Natural Stone Tile
Andova Tiles
ANDOVA TILES Skylar 14" x 15" Marble Herringbone Mosaic Tile
Mfr # ANDSKY190
Zoro # G605670537
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.31 In
- Material Natural Stone; Glass
- Color Air
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDSKY190
- Zoro # G605670537
- Country of Origin China
- Category Natural Stone Tile
Details
Thickness | 0.31 In |
Material | Natural Stone; Glass |
Color | Air |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 15" x 14" = 1.46 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (3068pri8405RH1D4916)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 1 (2860-10G05 LL 26D)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Matte Black Finish (DD0247BL)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA127)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- ANDOVA TILES SAMPLE Hexaco Straight Edge Natural Stone Mosaic Sheet Wall and Floor Tile (SAM-ANDHEX422)
- ANDOVA TILES SAMPLE Victory 2 W x 3 L Novelty Mosaic Wall Floor Tile (SAM-ANDVIC584)
- ANDOVA TILES SAMPLE Mergo 1 x 3 Beveled Marble Brick Joint Mosaic Tile (SAM-ANDMER486)
- ANDOVA TILES SAMPLE Channing Elongated Hex 1 x 25 Marble Honeycomb Mosaic Wall Floor Tile (SAM-ANDCHA138)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA121)
- Andova Tiles Tile