Shop All Porcelain Tile
Andova Tiles
ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile,
Mfr # ANDSER551
Zoro # G205670654
product price: $99.35
/pk 25, $3.97/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75 In
- Width 4 In
- Thickness 0.375 In
- Material Porcelain
- Color Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDSER551
- Zoro # G205670654
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 15.75 In |
Width | 4 In |
Details
Thickness | 0.375 In |
Material | Porcelain |
Color | Comfort |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 4" x 15 3/4" = .44 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Sliding Door Roller Tandem Assembly with 1-1/4 Inch Steel Ball Bearing, Golden, Set of 1 (P 7669)
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Functional Drawer Pull (BP515195)
- ZORO SELECT Gasket, Ring, 8", 1/16 In Thick, Aramid (GSNAG8)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Charcoal (EB303-989)
- ANDOVA TILES ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, (ANDSER550)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- ANDOVA TILES Nabo 3 in. x 18 in. Porcelain Wood Look Subway Wall and Floor Tile (SAM-ANDNAB489)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI289)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- ANDOVA TILES SAMPLE-8 in. x 8 in. Porcelain Wall & Floor Tile (SAM-ANDPOI915)
- MSI Capri Blue Stack Pattern 12 in X 12 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0591)
- Andova Tiles Tile