Shop All Glass Tile
Andova Tiles
ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile
Mfr # ANDPIX227
Zoro # G105670471
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.75 In
- Width 0.75 In
- Thickness 0.25 In
- Color Wave
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDPIX227
- Zoro # G105670471
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 0.75 In |
Width | 0.75 In |
Details
Thickness | 0.25 In |
Color | Wave |
Material | Glass |
Finish | Matte |
Description
Andova's Pixie mosaic tile collection- will provide your dwelling space with an appearance unachievable with conventional tiles. Available in a range of colors, from soft and neutral to bold and bright, this penny style collection will transform any floor, wall, pool, or patio. The distinct linen-looked pattern is perfect for any style- refined, elegant, antique, modern, or palatial. Sheet size : 12 1/8" x 12 1/8" = 1.02 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL626234ASASCC)
- BLUM Narrow Right Hand Locking Device for Blum 563/569 Tandem Slides (T51.0801.20 R)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA410)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE277)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- ANDOVA TILES ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile (ANDPAS512)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE278)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS244)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED471)
- Andova Tiles Tile