Shop All Glass Tile
Andova Tiles
ANDOVA TILES Pixie 0.75" x 0.75" Glass Mosaic Wall & Floor Tile
Mfr # ANDPIX222
Zoro # G705670710
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 In
- Width 0.75 In
- Thickness 0.25 In
- Color Aura
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDPIX222
- Zoro # G705670710
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 0.75 In |
Width | 0.75 In |
Details
Thickness | 0.25 In |
Color | Aura |
Material | Glass |
Finish | Matte |
Description
Andova's Pixie mosaic tile collection- will provide your dwelling space with an appearance unachievable with conventional tiles. Available in a range of colors, from soft and neutral to bold and bright, this penny style collection will transform any floor, wall, pool, or patio. The distinct linen-looked pattern is perfect for any style- refined, elegant, antique, modern, or palatial. Sheet size : 12 1/8" x 12 1/8" = 1.02 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Matte Black Transitional Cabinet Pull (BP5254096900)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ANDOVA TILES SAMPLE Migdal 2 x 6 Glass Brick Joint Mosaic Tile (SAM-ANDMIG235)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG234)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- ANDOVA TILES SAMPLE Sculpt 2 x 2 Glass Honeycomb Mosaic Wall Floor Tile (SAM-ANDSCU548)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- ANDOVA TILES SAMPLE-Straight Edge Glass and Slate Random Wall & Floor Tile (SAM-ANDWRI850)
- MSI Akaya Nero Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0190-SAM)
- Andova Tiles Glass Tile