Shop All Glass Tile
Andova Tiles
ANDOVA TILES Myst Glass Mosaic Tile
Mfr # ANDMYS238
Zoro # G505670781
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.44 In
- Color Nero
- Material Glass
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMYS238
- Zoro # G505670781
- Country of Origin China
- Category Glass Tile
Details
Thickness | 0.44 In |
Color | Nero |
Material | Glass |
Finish | Polished |
Description
Andova’s Myst glass mosaic collection has been the number one choice for thousands of savvy customers country wide over the years. And for good reason. The tiles are available in a variety of showstopping, bold colors that will transform whichever lucky place they are installed in. Sourced from top quality, foil backed glass, and inspired by natural agate stone, these pieces will create a unique and unforgettable fashion statement. Andova’s Tiles enable you to enhance your living space with long- lasting products of the highest caliber. Sheet size : 11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- HARDWARE RESOURCES Standard Duty 3 mm Non-Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3457.65)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS244)
- ANDOVA TILES SAMPLE Myst Glass Mosaic Tile (SAM-ANDMYS239)
- ANDOVA TILES Decora-Cachet 8 in.x 1' Glass Molding Liner (Andova Tiles)
- ANDOVA TILES SAMPLE Zalo 1 x 2 Glass Brick Joint Mosaic Wall and Floor Tile (SAM-ANDZAL612)
- ANDOVA TILES Enchant-Parade 12 in. x 4 in. Textured Straight Edge Glass Wall & Floor Tile, 10PK (Andova Tiles)
- ANDOVA TILES SAMPLE Plume 225 x 125 Glass Novelty Mosaic Wall Tile (SAM-ANDPLU515)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO403)
- Andova Tiles Glass Tile