Shop All Glass Tile
Andova Tiles
ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile,
Mfr # ANDMYS249
Zoro # G205670487
product price: $79.65
/pk 15, $5.31/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 In
- Width 3 In
- Thickness 0.31 In
- Size 3" X 12"
- Color Capri
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMYS249
- Zoro # G205670487
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 In |
Width | 3 In |
Size | 3" X 12" |
Details
Thickness | 0.31 In |
Color | Capri |
Material | Glass |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 3.75 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 (5JJY0)
- KABA Kaba: Simplex 3001-26D-41 Narrow Stile Pushbutton Lock Satin Chrome (KABA-300126D41)
- PRIME-LINE Maximum Security Deadbolt Strike 1-1/8 x 5-7/8 in. with Screws Satin Nickel Finish (U 11122)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED471)
- ANDOVA TILES Myst 3 in. x 12 in. Glass Marble Look Subway Wall Tile (SAM-ANDMYS244)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU547)
- ANDOVA TILES SAMPLE Beckon 1 x 1 Glass Grid Mosaic Wall Tile (SAM-ANDBEC276)
- ANDOVA TILES ANDOVA TILES North 1" W x 4" L Glass Mosaic Wall Tile (ANDNOR497)
- ANDOVA TILES SAMPLE Vega 1 x 4 Beveled Glass Mosaic Tile (SAM-ANDVEG170)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- Andova Tiles Tile