Shop All Glass Tile
Andova Tiles
ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile,
Mfr # ANDMYS248
Zoro # G105670488
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 In
- Width 3 In
- Thickness 0.31 In
- Size 3" X 12"
- Color Lake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Andova Tiles
- MFR # ANDMYS248
- Zoro # G105670488
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 In |
Width | 3 In |
Size | 3" X 12" |
Details
Thickness | 0.31 In |
Color | Lake |
Material | Glass |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 3.75 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, M1, PK25 (5ZLE6)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 96"H (CG-18-8-132)
- ZORO SELECT Magnet Tube, Rare Earth, 4 in. L (34TA44)
- KABA Kaba Y1E-999N 0.8 x 0.1 in. Ilco Key Blank For Yale Lockset; Pack Of 10 (174730)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS242)
- ANDOVA TILES ANDOVA TILES Urbanite 1" x 4"Â Glass Mosaic Wall Tile (ANDURB578)
- ANDOVA TILES ANDOVA TILES North 1" W x 4" L Glass Mosaic Wall Tile (ANDNOR499)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG234)
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA410)
- ANDOVA TILES SAMPLE-Straight Edge Glass and Slate Random Wall & Floor Tile (SAM-ANDWRI850)
- ANDOVA TILES ANDOVA TILES Trillions 0.01" x 0.01" Glass Honeycomb Tile (ANDTRI568)
- Andova Tiles Tile