Shop All Glass Tile
Andova Tiles
ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile
Mfr # ANDMIG234
Zoro # G105670754
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 In
- Width 2 In
- Thickness 0.31 In
- Color Smoked
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Andova Tiles
- MFR # ANDMIG234
- Zoro # G105670754
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 6 In |
Width | 2 In |
Details
Thickness | 0.31 In |
Color | Smoked |
Material | Glass |
Finish | Polished |
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 14 3/4" x 12" = .98 SQF
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- EMTEK Satin Stainless Steel Pull S62007SS (S62007SS)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- PRIME-LINE Door Jamb Guide Pckt Btm (161930)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO400)
- ANDOVA TILES ANDOVA TILES Sculpt 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile (ANDSCU547)
- ANDOVA TILES SAMPLE Mediterranean 12 x 12 Straight Edge Glass Mosaic Sheet Wall Floor Tile (SAM-ANDMED476)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED476)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO405)
- ANDOVA TILES SAMPLE- Enchant Straight Edge Glass Wall & Floor Tile (SAM-ANDENC793)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- Andova Tiles Tile